Shop All Pressure Gauges
Pic Gauges
Gauge, 2", 0/30psi, 1/4"LM, SS
Mfr # PRO-301D-204C-01
Zoro # G9070288
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Material Stainless Steel
- Dial Size (In.) 2
- Max. Pressure (PSI) 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-301D-204C-01
- Zoro # G9070288
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Dial Size (In.) | 2 |
Details
Connection Location | Lower |
Range | 0 to 30 psi |
Material | Stainless Steel |
Max. Pressure (PSI) | 30 |
Description
Gauge,2",0/30psi,1/4"LM,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254F)
- ASHCROFT Pressure Transducer, Range 0 to 30 psi (K17MO242C130#XFM)
- IDEAL Voltage, Continuity Tester, 600VAC, 600VDC (61-076)
- SSI Digital Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Black (MG1-30/0-A-9V-R)
- PIC GAUGES Gauge, 2", 0/60psi, 1/4"LM, SS (PRO-301D-204D-01)
- PIC GAUGES Gauge, 2", 0/200psi, 1/4"LM, SS (PRO-301D-204G-01)
- PIC GAUGES Gauge, 2", 0/1000psi, 1/4"LM, SS (PRO-301D-204M-01)
- PIC GAUGES Gauge, 1-1/2", 0/60psi, 1/8"Low Mount, SS (PRO-301D-158D-01)
- PIC GAUGES Gauge, 2", 0/160psi, 1/8"CBM, SS (PRO-302D-208F-01)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-311D-402K)
- PIC GAUGES Contractor Gauge, 4-1/2", 30/0/30 psi, 1/4" (CONTRACTOR-4LCC)
- Pic Gauges Pressure Gauges