Shop All Pressure Gauges
Pic Gauges
Gauge, 2", 0/300psi, 1/8"CBM, SS, U-Clamp
Mfr # PRO-303D-208H-01
Zoro # G8043537
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/8" NPT Male
- Range 0 to 300 psi
- Material Stainless Steel
- Dial Size (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-303D-208H-01
- Zoro # G8043537
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" NPT Male |
Dial Size (In.) | 2 |
Details
Connection Location | Back |
Range | 0 to 300 psi |
Material | Stainless Steel |
Max. Pressure (PSI) | 300 |
Description
Gauge,2",0/300psi,1/8"CBM,SS,U-Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Water Gauge, Automatic, 1/2 In, MNPT, Bronze (2035100)
- FLIR Li-Ion Rechargeable Battery (T199361ACC)
- TRACERLINE UV Leak Detection Dye, 8 oz. Size (TP3320-8)
- FLIR Round Infrared Window, 95mm dia, Type 3/12 (IRW-4C)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158H)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208H)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208C)
- PIC GAUGES Gauge, 4", 0/3000psi, 1/2"LM, SS (PRO-301D-402P-01)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208D)
- PIC GAUGES Gauge, 2", 0/160psi, 1/8" CBM, LF, w/U-Clamp (203L-208F)
- PIC GAUGES Pressure Gauge, 0 to 60 in wc, 1/4 in MNPT, Stainless Steel, Silver (LP2-SB-254-60)
- Pic Gauges Pressure Gauges