Shop All Pressure Gauges
Pic Gauges
Gauge, 2", 0/300psi, 1/8"CBM, SS
Mfr # PRO-302D-208H-01
Zoro # G8043071
product price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8" NPT Male
- Range 0 to 300 psi
- Material Stainless Steel
- Dial Size (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-302D-208H-01
- Zoro # G8043071
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" NPT Male |
Dial Size (In.) | 2 |
Details
Connection Location | Center Back |
Range | 0 to 300 psi |
Material | Stainless Steel |
Max. Pressure (PSI) | 300 |
Description
Gauge,2",0/300psi,1/8"CBM,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR Moisture Meter, Pin/Pinless, 3/4inDepth (MR277)
- NOSHOK Vacuum Gauge, 2" ABS Case, Copper Alloy Internals, 30 vac/kPa, 1/8 NPT Bottom Conn (20-100-30-vac/kPa-1/8)
- DESCO Heel Grounder, 1 Meg, Lime Green Strap (07599)
- APOLLO VALVES Water Gauge, Pipe Size 1/2 In, MNPT (2015000)
- PIC GAUGES Gauge, 2.5", 0/300psi, 1/4"CBM, SS, FrntFlg (PRO-304D-254H-01)
- PIC GAUGES Gauge, 1.5", 0/15 psi, 1/8"CBM, LF, U-Clamp (203L-158B)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208G)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402C)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (6001-4LC)
- PIC GAUGES Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404B)
- ASHCROFT Compound Gauge, -30 to 0 to 150 in Hg/psi, 1/2 in MNPT, Plastic, Black (451259SD04LV/150#)
- Pic Gauges Pressure Gauges