Shop All Pressure Gauges
Pic Gauges
Gauge, 2", 0/300psi, 1/4"CBM, SS
Mfr # PRO-302D-204H-01
Zoro # G8042907
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Range 0 to 300 psi
- Material Stainless Steel
- Dial Size (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-302D-204H-01
- Zoro # G8042907
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Dial Size (In.) | 2 |
Details
Connection Location | Center Back |
Range | 0 to 300 psi |
Material | Stainless Steel |
Max. Pressure (PSI) | 300 |
Description
Gauge,2",0/300psi,1/4"CBM,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Large Display Water Resistant Stopwatch (810035A)
- POMONA ELECTRONICS Banana Jack, 5000VDC, 15A, Blk, PK10 (1581-0-G/10P)
- PIC GAUGES Gauge, 4", 0-5000 psi, 1/2"LM, 316SS (PRO-301L-402R)
- B&K PRECISION DC Power Supply, 0 to 15A, 1 to 60V (1902B)
- PIC GAUGES Low Pressure Gauge, 2.5", 0-5psi, 1/4"CBM (LP2-SS-254-5PSI)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404D)
- PIC GAUGES Gauge, 1.5", 0/60 psi, 1/8"CBM, LF, U-Clamp (203L-158D)
- PIC GAUGES Gauge, 2-1/2", 0/100psi, 1/4"CBM, w/U-Clamp (213D-254E)
- PIC GAUGES Low Press Gauge, 2.5"100-0"WCVAC, 1/4"LM (LP1-254-100V)
- PIC GAUGES Low Pressure Gauge, 2.5", 0-5psi, 1/4"LM (LP1-254-5PSI)
- WINTERS Economy 4" 0-30 psi/Kpa 1/4" Npt Btm (PEM221)
- Pic Gauges Pressure Gauges