Shop All Pressure Gauges
Pic Gauges
Gauge, 2", 0/3000psi, 1/4"LM, SS
Mfr # PRO-301D-204P-01
Zoro # G8092169
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Range 0 to 3000 psi
- Material Stainless Steel
- Dial Size (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-301D-204P-01
- Zoro # G8092169
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Dial Size (In.) | 2 |
Details
Connection Location | Lower |
Item | Gauge,2",0/3000psi,1/4"LM,SS |
Range | 0 to 3000 psi |
Material | Stainless Steel |
Max. Pressure (PSI) | 3000 |
Description
Gauge,2 In.,0/3000psi,1/4 In.LM,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Continuity Tester, 9V, 9 In Test Leads (CT20)
- TSI ALNOR Manometer, Hydronic (HM 675)
- HOLLAND BAR STOOL CO Louisiana State University Indoor/Outdoor LED Thermometer (ODThrm14BK-08LaStUn)
- WINTERS Thermometer 9" Alum Vari, 0-120F/C (TIM102A)
- PIC GAUGES Process Gauge, 0/6000 psi, 1/4" NPT (AHG6-A50.H38)
- PIC GAUGES Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254I)
- PIC GAUGES Gauge, 2.5", 0/2000psi, 1/4"CBM, SS, FrtFlng (PRO-304D-254O-01)
- PIC GAUGES Gauge, 4", 30/0/60 psi, 1/4", LM, SS, LF (PRO-301L-404CD-01)
- PIC GAUGES Gauge, 2", 0/200psi, 1/4"LM, SS (PRO-301D-204G-01)
- PIC GAUGES Low Press Gauge, 4", 10-0-10"WC, 1/4"LM, SS (LP1-SS-404-10-0-10)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 600 psi/kPa, 7/16-20 Male Bottom Conn, Glycerin Filled (25-901-SST-600-psi/kPa)
- Pic Gauges Pressure Gauges