Shop All Pressure Gauges
Pic Gauges
Gauge, 2", 0/200psi, 1/8"CBM, SS
Mfr # PRO-302D-208G-01
Zoro # G8043010
product price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8" NPT Male
- Range 0 to 200 psi
- Material Stainless Steel
- Dial Size (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-302D-208G-01
- Zoro # G8043010
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" NPT Male |
Dial Size (In.) | 2 |
Details
Connection Location | Center Back |
Range | 0 to 200 psi |
Material | Stainless Steel |
Max. Pressure (PSI) | 200 |
Description
Gauge,2",0/200psi,1/8"CBM,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (113.13.20.200.L)
- DESCO Jewel Adjustable, Elastic Wristband, 4mm (09105)
- POMONA ELECTRONICS BNC Adapter, Female to Male, 335 Vrms (4289)
- VIVIDIA IRThermalImagingCamera, Resolution320x240, -4~572°F, 3.2"Display, HT19 (HT 19)
- PIC GAUGES Gauge, 4", 0/15psi, 1/2"LM, SS (PRO-301D-402B-01)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208F)
- PIC GAUGES Gauge, 2.5", 0/600psi, 1/4"CBM, Frt Flange (PRO-204L-254K)
- PIC GAUGES Gauge, 2.5", 30/0/100psi, 1/4"Low Mount, SS (PRO-301D-254CE-01)
- PIC GAUGES Gauge, 2.5", 0/60psi, 1/4"CBM, SS, FrtFlng, LF (PRO-304L-254D-01)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/2 in FNPT, Silver (301L254H/0JJJ200)
- PIC GAUGES Gauge, 2.5", 0/15psi, 1/4"Low Mount, SS, LF (PRO-301L-254B-01)
- Pic Gauges Pressure Gauges