Shop All Pressure Gauges
Pic Gauges
Gauge, 2", 0/200psi, 1/4"NPT, Brass, NoOil
Mfr # 501D-UNO-204G
Zoro # G8047055
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT
- Gauge Application Industrial and Special Application
- Accuracy 3-2-3% of Span
- Material Highly Polished Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 501D-UNO-204G
- Zoro # G8047055
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Length | 3.44" |
Diameter | 2.31" |
Dial Size (In.) | 2 |
Details
Connection Location | Lower |
Gauge Application | Industrial and Special Application |
Range | 0 to 200 psi |
Accuracy | 3-2-3% of Span |
Material | Highly Polished Copper Alloy |
Max. Pressure (PSI) | 200 |
Description
Gauge,2",0/200psi,1/4"NPT,Brass,NoOil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Sound Meter (SL250W)
- FLIR Battery, For FLIR Ex Series (T199362ACC)
- ASHCROFT Panel Mount Pressure Gauge (25W1001TH02BXUCZG300#)
- REED INSTRUMENTS Infrared Thermometer Carrying Case (R9990)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204F)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in FNPT, Silver (301L254C/3JJJ100)
- PIC GAUGES Gauge, 2.5", 0/160psi, 1/4"Low Mount, SS, LF (PRO-301L-254F-01)
- PIC GAUGES Air Gauge, 2.5", 30/0/30psi, 1/4"CBM, UClamp (103D-254CC)
- PIC GAUGES Compound Gauge, -30 to 0 to 160 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254CF)
- PIC GAUGES Compound Gauge, -30 to 0 to 200 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254CG)
- WINTERS Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Silver (PCT331)
- Pic Gauges Pressure Gauges