Shop All Pressure Gauges
Pic Gauges
Gauge, 2", 0/200psi, 1/4"LM, SS
Mfr # PRO-301D-204G-01
Zoro # G8092141
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Material Stainless Steel
- Dial Size (In.) 2
- Max. Pressure (PSI) 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-301D-204G-01
- Zoro # G8092141
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Dial Size (In.) | 2 |
Details
Connection Location | Lower |
Range | 0 to 200 psi |
Material | Stainless Steel |
Max. Pressure (PSI) | 200 |
Description
Gauge,2",0/200psi,1/4"LM,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Wireless Therm W Remote (1730)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 50 psi (240-SC-02-O(AAA)-50P)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -40 to 140F (RHP-3O1A)
- REED INSTRUMENTS Digital Stopwatch (SW600)
- PIC GAUGES Gauge, 2", 0/1000psi, 1/4"LM, SS (PRO-301D-204M-01)
- PIC GAUGES Gauge, 2", 0/60psi, 1/4"LM, SS (PRO-301D-204D-01)
- PIC GAUGES Gauge, 2", 0/15psi, 1/4"LM, SS (PRO-301D-204B-01)
- PIC GAUGES Gauge, 2.5"0/10,000psi, 1/4"CBM, LF, U-Clamp (PRO-203L-254U)
- PIC GAUGES Gauge, 2-1/2", 0/10,000psi, 1/4"LM, Rem Bez (211D-254U)
- PIC GAUGES Pressure Gauge, 0 to 100 in wc, 1/2 in MNPT, Stainless Steel, Silver (LP1-SS-402-100)
- ASHCROFT 2IN 1/4IN 0-300PSI NPT PRESSURE GAUGE (20W1005 H 02B 300#)
- Pic Gauges Pressure Gauges