Shop All Pressure Gauges
Pic Gauges
Gauge, 2", 0/15psi, 1/8"LM, SS
Mfr # PRO-301D-208B-01
Zoro # G8092099
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/8" NPT Male
- Material Stainless Steel
- Dial Size (In.) 2
- Max. Pressure (PSI) 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-301D-208B-01
- Zoro # G8092099
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" NPT Male |
Dial Size (In.) | 2 |
Details
Connection Location | Lower |
Range | 0 to 15 psi |
Material | Stainless Steel |
Max. Pressure (PSI) | 15 |
Description
Gauge,2",0/15psi,1/8"LM,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPROBE Clamp Meter, LCD, 600 A, 1.6 in (41 mm) Jaw Capacity, Cat III 300V Safety Rating (AC68C)
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (Fluke-175)
- AMPROBE Clamp Meter, LCD, 800 A, 2.0 in (51 mm) Jaw Capacity, Cat III 600V Safety Rating (ACDC-100)
- MONARCH Universal Charger, 3 Pc Min (6280-022)
- PIC GAUGES Gauge, 2", 0/60psi, 1/8"LM, SS (PRO-301D-208D-01)
- PIC GAUGES Gauge, 2", 0/100psi, 1/8"LM, SS (PRO-301D-208E-01)
- PIC GAUGES Gauge, 2.5", 30/0/30psi, 1/4"LowMt, Case/Bez (701L-254CC)
- PIC GAUGES Air Gauge, 3-1/2", 0-300 psi, 1/4"CBM (102D-354H)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/8 in MNPT, Silver (PRO-302D-158K-01)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254M)
- PIC GAUGES Gauge, 4", 0-6000psi, 1/4"LBM, SS, FrtFlang (PRO-314D-404S)
- Pic Gauges Pressure Gauges