Shop All Pressure Gauges
Pic Gauges
Gauge, 2", 0/100psi, 1/8"LM, SS
Mfr # PRO-301D-208E-01
Zoro # G8092150
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/8" NPT Male
- Material Stainless Steel
- Dial Size (In.) 2
- Max. Pressure (PSI) 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-301D-208E-01
- Zoro # G8092150
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" NPT Male |
Dial Size (In.) | 2 |
Details
Connection Location | Lower |
Range | 0 to 100 psi |
Material | Stainless Steel |
Max. Pressure (PSI) | 100 |
Description
Gauge,2",0/100psi,1/8"LM,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Air Pressure Gauge (S-986BNT)
- PCE INSTRUMENTS SPL Meter, 30 to 130 dBA (PCE-SLT)
- EXTECH Coating Tester, Ferrous and Non-Ferrous (CG104)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204O)
- PIC GAUGES Gauge, 2", 0/60psi, 1/8"LM, SS (PRO-301D-208D-01)
- PIC GAUGES Gauge, 2", 0/15psi, 1/8"LM, SS (PRO-301D-208B-01)
- PIC GAUGES Gauge, 2.5", 0/60psi, 1/4"Low Mount, SS (PRO-301D-254D-01)
- PIC GAUGES Gauge, 2-1/2", 0/1000psi, 1/4"CBM, w/U-Clamp (213D-254M)
- PIC GAUGES Gauge, 2.5", 0/7500psi, 1/4"CBM, LF, U-Clamp (PRO-203L-254T)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254G)
- PIC GAUGES Gauge, 4", 0-5000 psi, 1/2"LM, 316SS (PRO-301L-402R)
- Pic Gauges Pressure Gauges