Shop All Pressure Gauges
Pic Gauges
Gauge, 2", 0/100psi, 1/4"NPT, Brass, NoOil
Mfr # 501D-UNO-204E
Zoro # G8047125
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT
- Gauge Application Industrial and Special Application
- Accuracy 3-2-3% of Span
- Material Highly Polished Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 501D-UNO-204E
- Zoro # G8047125
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Length | 3.44" |
Diameter | 2.31" |
Dial Size (In.) | 2 |
Details
Connection Location | Lower |
Gauge Application | Industrial and Special Application |
Range | 0 to 100 psi |
Accuracy | 3-2-3% of Span |
Material | Highly Polished Copper Alloy |
Max. Pressure (PSI) | 100 |
Description
Gauge,2",0/100psi,1/4"NPT,Brass,NoOil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 2-1/2" Dial Size, Blk Case (DG2531L0NAM02L3000#-XCYLM)
- DWYER INSTRUMENTS Digital Differential Pressure Gauge, Plastic, Light Gray (DM-1112)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (PCC607C)
- FLIR Power Supply/Charger (T911630ACC)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Black (103D-258D)
- PIC GAUGES Gauge, 2", 0/15psi, 1/4"LM, SS (PRO-301D-204B-01)
- PIC GAUGES Air Gauge, 3-1/2", 30/0/60 psi, 1/4" Mount (101D-354CD)
- PIC GAUGES Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404CC)
- PIC GAUGES Gauge, 2.5"0/300psi, 1/4"CBM, SS, U-Clamp (PRO-303D-254H-01)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-311D-402G)
- DYNAMIC Gauge, Glycerine Filled, 0-5000 psi (221557)
- Pic Gauges Pressure Gauges