Shop All Pressure Gauges
Pic Gauges
Gauge, 2", 0/100psi, 1/4"LM, SS
Mfr # PRO-301D-204E-01
Zoro # G8092010
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Material Stainless Steel
- Dial Size (In.) 2
- Max. Pressure (PSI) 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-301D-204E-01
- Zoro # G8092010
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Dial Size (In.) | 2 |
Details
Connection Location | Lower |
Range | 0 to 100 psi |
Material | Stainless Steel |
Max. Pressure (PSI) | 100 |
Description
Gauge,2",0/100psi,1/4"LM,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT 3IN 1/2IN 4IN 0-50C NPT BIMETAL THERMOMETER (30EI60E040)
- CYTIVA WHATMAN Inline Filter Device, 60 psi (6702-7500)
- DWYER INSTRUMENTS 480 Anemometer, Vane (A-480)
- SPECTROLINE Fluorescent Leak Detection Dye (SPE-GS3E-CS)
- PIC GAUGES Gauge, 4-1/2"Dial, 1/4"LM, 0-30 psi/WC (ALTITUDE-454L-C)
- PIC GAUGES Thermowell, 4", 316SS, 1/2" x 1/2"NPT (TW-SS04-22S2)
- PIC GAUGES Gauge, 6", 30/0 VAC, 1/2" Low Mount, SS (6001-2LA-GF)
- PIC GAUGES Gauge, 4-1/2", 0/30psi, 1/4"LM, Back Flange (115D-454C)
- PIC GAUGES Gauge, 2", 0/60psi, 1/8"CBM, SS (PRO-302D-208D-01)
- PIC GAUGES Ball Valve, 1/8"MNPT x 7/16-20UNF, Brass (A16)
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BX6B3000)
- Pic Gauges Pressure Gauges