Shop All Pressure Gauges
Pic Gauges
Gauge, 2", 0/100psi, 1/4"CBM, SS
Mfr # PRO-302D-204E-01
Zoro # G8042837
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Range 0 to 100 psi
- Material Stainless Steel
- Dial Size (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-302D-204E-01
- Zoro # G8042837
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Dial Size (In.) | 2 |
Details
Connection Location | Center Back |
Range | 0 to 100 psi |
Material | Stainless Steel |
Max. Pressure (PSI) | 100 |
Description
Gauge,2",0/100psi,1/4"CBM,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart Recorder Pen, Green, PK6 (82-79-0414-06 - GREEN TEMPERATURE PENS)
- FLUKE Type T Probe Extension, Mini, 9.8 ft. (80PT-EXT)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (4FMG5)
- PIC GAUGES Pressure Gauge, 0 to 800 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254L)
- PIC GAUGES Low Pressure Gauge, 4", 30-0-30"WC, 1/4"LM (LP1-SB-404-30-0-30)
- PIC GAUGES Air Gauge, 4-1/2", 0-600 psi, 1/4" Mount (101D-454K)
- PIC GAUGES Air Gauge, 2-1/2", 0/3000psi, 1/4"Back Mnt (102D-254P)
- PIC GAUGES Air Gauge, 2", 30/0"VAC, 1/4" Mount (101D-204A)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402G)
- PIC GAUGES Contractor Gauge, 4-1/2", 0/100 psi, /4" (CONTRACTOR-4LE)
- THUEMLING Pressure Gauge, 0 to 7500 psi, 1/4 in MNPT, Plastic, Black (LFP-SCBA-7500)
- Pic Gauges Pressure Gauges