Shop All Pressure Gauges
Pic Gauges
Gauge, 2", 0/1000psi, 1/4"CBM, SS, FrntFlg
Mfr # PRO-304D-204M-01
Zoro # G8044045
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/4" NPT Male
- Range 0 to 1000 psi
- Material Stainless Steel
- Dial Size (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-304D-204M-01
- Zoro # G8044045
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Dial Size (In.) | 2 |
Details
Connection Location | Back |
Range | 0 to 1000 psi |
Material | Stainless Steel |
Max. Pressure (PSI) | 1000 |
Description
Gauge,2",0/1000psi,1/4"CBM,SS,FrntFlg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Oil Level Gauge Form:A Without Thermometer 103X27X20, L1=76, D1=M10, Thermoplastic (K0443.1076)
- DWYER INSTRUMENTS Industrial Pressure Transmitter, 100 PSI (682-2)
- DWYER INSTRUMENTS Differential Pressure Controller, 100 (DHC-012)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (PPC5085-G-SG.)
- PIC GAUGES Gauge, 2-1/2", 0/1000psi, 1/4"CBM, w/U-Clamp (213D-254M)
- PIC GAUGES Gauge, 8.5", 0/200psi, 1/4"LM, Back Flange (115D-854G)
- PIC GAUGES Low Press Gauge, 4", 0-20oz/0-35"WC, 1/4"LM (LP1-SB-404-20X35)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254E)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208D)
- PIC GAUGES Gauge, 1.5", 0/30psi, 1/8"CBM, SS (PRO-302D-158C-01)
- GROZ Pressure Gauge, 1/8" NPT (60635)
- Pic Gauges Pressure Gauges