Shop All Pressure Gauges
Pic Gauges
Gauge, 2", 0-60psi, 1/4"CBM, Fill, U-Clamp
Mfr # 203D-204D
Zoro # G8089980
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Range 0 to 60 psi
- Material Stainless Steel
- Dial Size (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 203D-204D
- Zoro # G8089980
- Country of Origin Taiwan, Province of China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Dial Size (In.) | 2 |
Details
Connection Location | Center Back |
Range | 0 to 60 psi |
Material | Stainless Steel |
Max. Pressure (PSI) | 60 |
Description
Gauge,2",0-60psi,1/4"CBM,Fill,U-Clamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (P3S6011)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 3000 psi/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-3000-psi/kPa)
- DURO Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Silver (42070713-MAXHAND)
- TAYLOR 4-3/4" Stem Digital Pocket Thermometer, -40 Degrees to 302 Degrees F (9840RB)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404R)
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-302L-254U-01)
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404S)
- PIC GAUGES Low Pressure Gauge, 4", 30-0-30"WC, 1/4"LM (LP1-SB-404-30-0-30)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Black (SEP-101D-158M)
- PIC GAUGES Gauge, 2.5", 0/200psi, 1/4"Low Mount, SS (PRO-301D-254G-01)
- PIC GAUGES Compound Gauge, -30 to 0 to 160 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404CF)
- Pic Gauges Pressure Gauges