Shop All Pressure Gauges
Pic Gauges
Gauge, 2", 0-160psi, 1/4"CBM, Fill, U-Clamp
Mfr # 203D-204F
Zoro # G8089947
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Range 0 to 160 psi
- Material Stainless Steel
- Dial Size (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 203D-204F
- Zoro # G8089947
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Dial Size (In.) | 2 |
Details
Connection Location | Center Back |
Range | 0 to 160 psi |
Material | Stainless Steel |
Max. Pressure (PSI) | 160 |
Description
Gauge,2",0-160psi,1/4"CBM,Fill,U-Clamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Tube Thermometer Plastic White 7.68 in. (5154)
- FESTO Precision Pressure Gauge MAP-40-1-1/8-EN (MAP-40-1-1/8-EN)
- WINTERS Qual Ss/Ss Gauge 4" 1/4 Lm 0-200 psi/Kpa (PFQ773)
- FLUKE Clamp Meter, LCD, 600 A, 1.6 in (41 mm) Jaw Capacity, Cat IV 600V Safety Rating (FLUKE-374 FC/WWG)
- PIC GAUGES Air Gauge, 2", 0/200 psi, 1/8" CBM U-Clamp (103D-208G)
- PIC GAUGES Gauge, 2.5", 0-100psi, 1/4"LM, Case/Brass (701L-254E)
- PIC GAUGES Pressure Gauge, 0 to 15,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-302L-254V-01)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208F)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254H)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208G)
- POWERWELD Replacement Gauge, 2-1/2" x 200 PSI, 1/4" NPT Inlet (A200)
- Pic Gauges Pressure Gauges