Shop All Pressure Gauges
Pic Gauges
Gauge, 1.5", 0/60psi, 1/8"CBM, Front Flange
Mfr # 204L-158D
Zoro # G8090665
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8" NPT Male
- Gauge Application In Applications Where Vibration or Pulsation is Present
- Accuracy 3-2-3% of Span
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # 204L-158D
- Zoro # G8090665
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" NPT Male |
Length | 1.74" |
Diameter | 2.46" |
Dial Size (In.) | 1-1/2 |
Details
Connection Location | Center Back |
Gauge Application | In Applications Where Vibration or Pulsation is Present |
Range | 0 to 60 psi |
Accuracy | 3-2-3% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 60 |
Description
Gauge,1.5",0/60psi,1/8"CBM,Front Flange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Weld-In Thermowell, 1/2"MNPT, SS (10W0450HS260S)
- SHIMPO Mechanical Force Gauge, Range 100 lb (MF-100)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 40 In H2O (2040)
- CHART POOL Pen Chart Recorder Red 3PK Kent Taylor 400768, 3PK (500S1150-1)
- PIC GAUGES Gauge, 1.5", 0/15psi, 1/8"CBM, Front Flange (204L-158B)
- PIC GAUGES Gauge, 1.5", 0/2000psi, 1/8"CBM, FrontFlange (204L-158O)
- PIC GAUGES Gauge, 1.5", 0/200psi, 1/8"CBM, Front Flange (204L-158G)
- PIC GAUGES Low Pressure Gauge, 4", 0-10 psi, 1/4"LM (LP1-SB-404-10PSI)
- PIC GAUGES Gauge, 4", 0-15000psi, 1/2"LBM, SS, FrtFlange (PRO-314D-402V)
- PIC GAUGES Air Gauge, 1-1/2", 0/200psi, 1/8"Back Mount (102D-158G)
- ASHCROFT Pressure Gauge (20W1005PH 02L XRUZG 60#)
- Pic Gauges Pressure Gauges