Shop All Pressure Gauges
Pic Gauges
Gauge, 1.5", 0/30psi, 1/8"CBM, SS
Mfr # PRO-302D-158C-01
Zoro # G8042846
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8" NPT Male
- Material Stainless Steel
- Dial Size (In.) 1-1/2
- Max. Pressure (PSI) 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-302D-158C-01
- Zoro # G8042846
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" NPT Male |
Dial Size (In.) | 1-1/2 |
Details
Connection Location | Center Back |
Range | 0 to 30 psi |
Material | Stainless Steel |
Max. Pressure (PSI) | 30 |
Description
Gauge,1.5",0/30psi,1/8"CBM,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Tg53 5In 1/2In 11In 0-250F Npt Bimetal Thermometer (TG53)
- EXTECH Humidity and Temperature Chart Recorder (RH550)
- TRACEABLE 2 Memory Timer, Traceable (5006)
- MAVERICK Laser Infrared Thermometer (IR-203)
- PIC GAUGES Gauge, 1.5", 0/3000psi, 1/8"CBM, SS (PRO-302D-158P-01)
- PIC GAUGES Gauge, 1.5", 0/200psi, 1/8"CBM, SS (PRO-302D-158G-01)
- PIC GAUGES Gauge, 1.5", 0/15psi, 1/8"CBM, SS (PRO-302D-158B-01)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158F)
- PIC GAUGES Gauge, 2", 30/0 VAC, 1/4"LM, SS (PRO-301D-204A-01)
- PIC GAUGES Gauge, 2", 0/200psi, 1/4"CBM, w/U-Clamp, SS (PRO-303D-204G-01)
- SSI Digital Pressure Gauge with Transmitter, 0 to 500 psi, 1/4 in MNPT, Plastic, Black (MG-500-A-M12-R)
- Pic Gauges Pressure Gauges