Shop All Pressure Gauges
Pic Gauges
Gauge, 1.5", 0/3000psi, 1/8"CBM, SS
Mfr # PRO-302D-158P-01
Zoro # G8042870
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8" NPT Male
- Material Stainless Steel
- Dial Size (In.) 1-1/2
- Max. Pressure (PSI) 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-302D-158P-01
- Zoro # G8042870
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" NPT Male |
Dial Size (In.) | 1-1/2 |
Details
Connection Location | Center Back |
Range | 0 to 3000 psi |
Material | Stainless Steel |
Max. Pressure (PSI) | 3000 |
Description
Gauge,1.5",0/3000psi,1/8"CBM,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 99 Ft (YOK B9585AH)
- BOUNTY HUNTER LONE STAR METAL DETECTOR (LONE)
- EXTECH CAT IV Test Lead Kit, Power Qlty Analyzer (PQ1000)
- RED LION DATA ACQ CONV EXP POR (DA30D0F000000000)
- PIC GAUGES Gauge, 1.5", 0/15psi, 1/8"CBM, SS (PRO-302D-158B-01)
- PIC GAUGES Gauge, 1.5", 0/30psi, 1/8"CBM, SS (PRO-302D-158C-01)
- PIC GAUGES Gauge, 1.5", 0/200psi, 1/8"CBM, SS (PRO-302D-158G-01)
- PIC GAUGES Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404CB)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-311D-402K)
- PIC GAUGES Gauge, 2-1/2", 0/100psi, 1/4"CBM, LF (S202L-254E)
- KODIAK Low Pressure Gauge, Bottom, 35" H2O/20 oz. (KC25-35"WC/20OZ"H2O)
- Pic Gauges Pressure Gauges