Shop All Pressure Gauges
Pic Gauges
Gauge, 1.5", 0/300 psi, 1/8"CBM, LF, U-Clamp
Mfr # 203L-158H
Zoro # G8090035
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8" NPT Male
- Gauge Application In Applications Where Vibration or Pulsation is Present
- Accuracy 3-2-3% of Span
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 203L-158H
- Zoro # G8090035
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" NPT Male |
Length | 1.74" |
Diameter | 1.85" |
Dial Size (In.) | 1-1/2 |
Details
Connection Location | Center Back |
Gauge Application | In Applications Where Vibration or Pulsation is Present |
Range | 0 to 300 psi |
Accuracy | 3-2-3% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 300 |
Description
Gauge,1.5",0/300 psi,1/8"CBM,LF,U-Clamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN743.2-11-M16X1.5-B Oil Sight Glass (743.2-11-M16X1.5-B)
- WEISS INSTRUMENTS. Liquid Filled 2-1/2 Dial, 1/4 NPT Bottom, 0-160 PSI (LF251-160-4L)
- ACTIVE AIR Meter 3-Way (MGMLP1)
- ZORO SELECT Digital Sound Level Meter, C Weighted (5URG4)
- PIC GAUGES Gauge, 1.5", 0/200 psi, 1/8"CBM, LF, U-Clamp (203L-158G)
- PIC GAUGES Gauge, 1.5", 0/60 psi, 1/8"CBM, LF, U-Clamp (203L-158D)
- PIC GAUGES Gauge, 1.5", 0/2000 psi, 1/8"CBM, LF, U-Clamp (203L-158O)
- PIC GAUGES Hex Gauge, 1", 0-5000psi, 1/8"CBM, Ni-Plated (HEX-108RR)
- PIC GAUGES Air Gauge, 3-1/2", 0-300 psi, 1/4" Mount (101D-354H)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Brass, Gold (601L-254K)
- FISHER 2IN 1/4IN 0-60PSI NPT PRESSURE GAUGE (11B8579X032)
- Pic Gauges Pressure Gauges