Shop All Pressure Gauges
Pic Gauges
Gauge, 1.5", 0/15psi, 1/8"CBM, SS, U-Clamp
Mfr # PRO-303D-158B-01
Zoro # G8043108
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/8" NPT Male
- Range 0 to 15 psi
- Material Stainless Steel
- Dial Size (In.) 1-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-303D-158B-01
- Zoro # G8043108
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" NPT Male |
Dial Size (In.) | 1-1/2 |
Details
Connection Location | Back |
Range | 0 to 15 psi |
Material | Stainless Steel |
Max. Pressure (PSI) | 15 |
Description
Gauge,1.5",0/15psi,1/8"CBM,SS,U-Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in BSPT, Black (SEP-101D-254G-BSPT)
- PIC GAUGES Pressure Gauge, 0 to 7500 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254T)
- PIC GAUGES Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404B)
- SPAN Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Black (LFS-210-60-G-KEMX)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Black (101D-158C)
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254U)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in BSPT, Black (SEP-102D-254F-BSPT)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in FNPT, Silver (301L254E/0JJJ100)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in BSPT, Black (SEP-101D-254H-BSPT)
- PIC GAUGES Gauge, 4", 30/0 VAC, 1/2"LM, SS (PRO-301D-402A-01)
- PIC GAUGES Gauge, 2-1/2", 0/60psi, 1/4"CBM, Front Flg (214D-254D)
- Pic Gauges Pressure Gauges