Shop All Pressure Gauges
Pic Gauges
Gauge, 1-1/2", 0/60psi, 1/8"Low Mount, SS
Mfr # PRO-301D-158D-01
Zoro # G8091721
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/8" NPT Male
- Material Stainless Steel
- Dial Size (In.) 1-1/2
- Max. Pressure (PSI) 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-301D-158D-01
- Zoro # G8091721
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" NPT Male |
Dial Size (In.) | 1-1/2 |
Details
Connection Location | Lower |
Range | 0 to 60 psi |
Material | Stainless Steel |
Max. Pressure (PSI) | 60 |
Description
Gauge,1-1/2",0/60psi,1/8"Low Mount,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEISS INSTRUMENTS 2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-160 PSI (LF251-160-4L)
- ZORO SELECT Static Control Cord, Straight, 8 Feet (4ECV5)
- DWYER INSTRUMENTS M172 MANOMETER 0-25 MMWC (PBLT2-15-60-PU)
- PIC GAUGES Gauge, 2.5"0/4000psi, 1/4"LM, Brass, No Oil (501D-UNO-254Q)
- PIC GAUGES Gauge, 1-1/2", 0/3000psi, 1/8"Low Mount, SS (PRO-301D-158P-01)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-311D-402G)
- PIC GAUGES Gauge, 4", 0-6000psi, 1/4"LBM, SS, FrtFlang (PRO-314D-404S)
- PIC GAUGES Compound Gauge, -30 to 0 to 100 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254CE)
- PIC GAUGES Contractor Gauge, 4-1/2", 30/0/30 psi, 1/4" (CONTRACTOR-4LCC)
- PIC GAUGES Compound Gauge, -30 to 0 to 300 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404CH)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158K)
- Pic Gauges Pressure Gauges