Shop All Pressure Gauges
Pic Gauges
Contractor Gauge, 4-1/2", 0/300 psi, 1/4"
Mfr # CONTRACTOR-4LH
Zoro # G8049240
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT
- For Use With Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy
- Gauge Application Commercial and Industrial
- Range 0 to 3000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # CONTRACTOR-4LH
- Zoro # G8049240
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Length | 5.87" |
Diameter | 4.9" |
Dial Size (In.) | 4-1/2 |
Details
Connection Location | Lower |
Item | Contractor Gauge,4-1/2",0/300 psi,1/4" |
For Use With | Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy |
Gauge Application | Commercial and Industrial |
Range | 0 to 3000 psi |
Accuracy | 1% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 3000 |
Description
Contractor Gauge,4-1/2 In.,0/300 psi,1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 400 psi, 1/4 NPT Male Back Conn, Glycerin Filled, Chrome Bezel & U-Clamp (25-310-400-psi-CBU)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404D)
- ASHCROFT Transducer, 0 to1000 psi, Output 1 to 5VDC (G17M0215F21000#)
- REOTEMP Bimetal Therm, 2-3/8 In Dial, -40to160F (HH1202F23)
- PIC GAUGES Gauge, 4", 0-5000 psi, 1/2"LM, 316SS (PRO-301L-402R)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158O)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204C)
- PIC GAUGES Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254CD)
- PIC GAUGES Low Press Gauge, 2.5", 0-15"WCpsi, 1/4", SS (LP1-SS-254-15)
- PIC GAUGES Gauge, 2", 0/30psi, 1/8"CBM, SS (PRO-302D-208C-01)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (6001-4LC)
- Pic Gauges Pressure Gauges