Shop All Pressure Gauges
Pic Gauges
Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/8 in MNPT, Silver
Mfr # PRO-302L-158CC-01
Zoro # G7286546
original price:
$16.14
12% off
new price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8 in MNPT
- Range 30 in Hg Vac to 30 psi
- Accuracy +/-2-1-2%
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-302L-158CC-01
- Zoro # G7286546
- Country of Origin India
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in MNPT |
Gauge Connection Size | 1/8 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 1 1/2 in |
Nominal Dial Size | 1 1/2 in |
Manufacturer Warranty Length | 1 yr |
Process Connection Size | 1/8 in |
Description
Industrial Compound Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Gauge Warning Film Circles 3 inch Diameter, Green, 5PK (GWC-3IN-GREEN)
- SPAN Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Black (LFS-220-4000-G)
- DWYER INSTRUMENTS Differential Pressure Switch 14-55 In (1950-5-2F)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Stainless Steel, Silver (4FMT4)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Black (101D-158D)
- PIC GAUGES Gauge, 2.5", 0/6000psi, 1/4"CBM, SS, FrtFlng (PRO-304L-254S-01)
- PIC GAUGES Gauge, 2-1/2", 0/1000psi, 1/4"LM, Rem Bez (211D-254M)
- PIC GAUGES Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158B)
- PIC GAUGES Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-158B)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254G)
- WIKA -30-0IN-HG 0-30PSI 2-1/2IN 1/4IN NPT PRESSURE GAUGE (233.53 9120518)
- Pic Gauges Pressure Gauges