Shop All Pressure Gauges
Pic Gauges
Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # PRO-201L-254CC
Zoro # G5120011
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application General Purpose
- Includes Vent Plug
- Accuracy +/-2-1-2%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-201L-254CC
- Zoro # G5120011
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 3.30" |
Diameter | 2.65" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 2 1/2 in |
Case Depth | 1.2 in |
Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 1 yr |
Case Diameter | 2.65 in |
Description
Industrial Compound Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gauge, 2-1/2 In Dia, High Side, Red, 500 psi (4CFD2)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 100 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-500-100-psi)
- HOBO Water Temp. Data Logger, -40 to 122 (U22-001)
- MEGGER Fused Test Leas Set (1002-015)
- PIC GAUGES Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254CD)
- PIC GAUGES Compound Gauge, -30 to 0 to 160 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254CF)
- PIC GAUGES Compound Gauge, -30 to 0 to 300 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254CH)
- PIC GAUGES Air Gauge, 2", 0/200 psi, 1/8" CBM U-Clamp (103D-208G)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254F)
- PIC GAUGES Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404B)
- PIC GAUGES Tridicator, 4", 0/100psi, 60/260degF, 1/2"LM (TRI-SQ-402R-E)
- Pic Gauges Pressure Gauges