Shop All Pressure Gauges
Pic Gauges
Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 202L-404CC
Zoro # G9184217
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in NPT
- Gauge Application In Applications Where Vibration or Pulsation is Present
- Includes Vent Plug
- Accuracy +/-1.0%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 202L-404CC
- Zoro # G9184217
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 3.15" |
Diameter | 4.29" |
Dial Size (In.) | 4 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 4 in |
Manufacturers Warranty Length | 1 yr |
Nominal Dial Size | 4 in |
Process Connection Size | 1/4 in |
Case Diameter | 4.29 in |
Case Depth | 1.78 in |
Manufacturer Warranty Length | 1 yr |
Description
Industrial Compound Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flow Meter Range 50-500 (RMB-56-SSV)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMN5)
- PIC GAUGES Gauge, 2-1/2", 0-60psi, 1/4"Single Scale (S101D-254D)
- DWYER INSTRUMENTS Vacuum Transducer, 30 to 0 In Hg, +/-1 Pct (628-00-GH-P1-E4-S1)
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-302L-254U-01)
- PIC GAUGES Gauge, 2", 0/60psi, 1/8"CBM, SS, U-Clamp (PRO-303D-208D-01)
- PIC GAUGES Gauge, 2.5", 0/400psi, 1/4"CBM, LF, w/U-Clamp (PRO-203L-254I)
- PIC GAUGES Gauge, 2-1/2", 0/160psi, 1/4"CBM, Rem Bezel (212D-254F)
- PIC GAUGES Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254Q)
- PIC GAUGES Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404CB)
- PIC GAUGES Gauge, 2.5", 0/15psi, 1/4"CBM, SS, FrtFlng, LF (PRO-304L-254B-01)
- Pic Gauges Pressure Gauges