Shop All Pressure Gauges
Pic Gauges
Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # PRO-311D-404CB
Zoro # G9184357
product price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application Process
- Includes Vent Plug
- Accuracy +/-1.0%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-311D-404CB
- Zoro # G9184357
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 5.4" |
Diameter | 4.02" |
Dial Size (In.) | 4 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr Limited |
Gauge Nominal Dial Size | 4 in |
Nominal Dial Size | 4 in |
Case Depth | 2.59 in |
Manufacturer Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Case Diameter | 4.02 in |
Description
Industrial Compound Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 15, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT CO Detector, 14 F to 140 F, LCD (GSM400)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 60 bar/psi, G1/4 Male Bottom Conn, Glycerin Filled (25-901-60-bar/psi-G1/4)
- FLUKE AC Clamp On Current Probe, 1 to 400A (I400)
- FLUKE Banana Plug to Banana Plug Test Lead Set (TL935)
- PIC GAUGES Compound Gauge, -30 to 0 to 300 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404CH)
- PIC GAUGES Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404CC)
- PIC GAUGES Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404CD)
- PIC GAUGES Gauge, 2.5", 0/10000psi, 1/4"LBM, FrntFlange (PRO-314D-254U)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in BSPT, Black (SEP-102D-204G-BSPT)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Black (101D-158M)
- PIC GAUGES Gauge, 2", 0/3000psi, 1/4"LM, SS (PRO-301D-204P-01)
- Pic Gauges Pressure Gauges