Shop All Pressure Gauges
Pic Gauges
Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 201L-404CB
Zoro # G9184034
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application Glycerine Filled for Added Durability in Applications Where Vibration or Pulsation is Present
- Includes Vent Plug
- Accuracy +/-1.0%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 201L-404CB
- Zoro # G9184034
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 5.21" |
Diameter | 4.29" |
Dial Size (In.) | 4 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr Limited |
Gauge Nominal Dial Size | 4 in |
Case Diameter | 4.29 in |
Case Depth | 1.75 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 4 in |
Manufacturer Warranty Length | 1 yr |
Description
Industrial Compound Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 15, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Thermometer Basic Type K/J (800004)
- DONALDSON Pressure Gauge, P562712 (P562712)
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 15 psi (555A-15.0)
- POMONA ELECTRONICS Test Lead Wire, 18 AWG, 50 Ft, Black (6733-0)
- PIC GAUGES Compound Gauge, -30 to 0 to 100 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404CE)
- PIC GAUGES Compound Gauge, -30 to 0 to 160 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404CF)
- PIC GAUGES Gauge, 4", 0-100 psi, 1/2"LM, 316SS (PRO-301L-402E)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in BSPT, Black (SEP-101D-254G-BSPT)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in BSPT, Black (SEP-101D-204F-BSPT)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Black (101D-158D)
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L400#)
- Pic Gauges Pressure Gauges