Shop All Pressure Gauges
Pic Gauges
Brass Needle Valve, 1/4"MNPT x 1/4"FNPT
Mfr # NV-B-1/4-MXF
Zoro # G9070428
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4" MNPT x 1/4" FNPT
- Material Brass
- Length 1.62"
- Max. Pressure (PSI) 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # NV-B-1/4-MXF
- Zoro # G9070428
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" MNPT x 1/4" FNPT |
Length | 1.62" |
Details
Item | Brass Needle Valve,1/4"MNPT x 1/4"FNPT |
Material | Brass |
Max. Pressure (PSI) | 600 |
Description
Brass Needle Valve,1/4 In.MNPT x 1/4 In.FNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02L30#)
- ASSOCIATED EQUIPMENT Battery Tester, Analog, 6 to 12V (6028DL)
- LASCAR USB Vaccination Monitoring Kit, 5.31" D (EL-USB-VAC)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detect, Gooseneck, ProPlus (VPE-GN PRO-PLUS)
- PIC GAUGES Gauge, 2.5", 0/4000psi, 1/4"CBM, Frt Flange (PRO-204L-254Q)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404R)
- PIC GAUGES Low Press Gauge, 2.5"100-0"WCVAC, 1/4"LM (LP1-254-100V)
- PIC GAUGES Gauge, 1.5", 0/300 psi, 1/8"CBM, LF, U-Clamp (203L-158H)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Black (101D-158D)
- PIC GAUGES Compound Gauge, -30 to 0 to 300 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254CH)
- ORENDA AEROSPACE 3-1/2IN 1/4IN 0-60PSI NPT PRESSURE GAUGE (226C00474)
- Pic Gauges Pressure Gauges