Shop All Dial Thermometers
Pic Gauges
Bimetal, 5"Dial, 50/300degF/C, 6" Stem Back
Mfr # B5B6-MM
Zoro # G8049006
product price: $48.25
/ea
$48.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2" NPT
- Connection Location Back Angle
- Accuracy 1% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # B5B6-MM
- Zoro # G8049006
- Country of Origin China
- Category Dial Thermometers
Dimensions
Connection Size | 1/2" NPT |
Details
Connection Location | Back Angle |
Accuracy | 1% Full Scale |
Description
Bimetal,5"Dial,50/300degF/C,6" Stem Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart, 8 In, -20 to +120, 7 Day, PK60 (C417)
- PIC GAUGES Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254B)
- J.W. WINCO GN743.7-24-1-NPT-B Oil Sight Glass (1PTK8)
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Aluminum, Black (45-1082PS 02L 3000)
- PIC GAUGES Bimetal, 3", 0/150 deg F/C, 4"Stem Back (B3B4-EE)
- PIC GAUGES Bimetal, 3", 50/400 deg F/C, 4"Stem Back (B3B4-PP)
- PIC GAUGES Bimetal, 3", 0/150 deg F/C, 2-1/2"Stem Adj (B3A2-EE)
- PIC GAUGES Bimetal, 3", 150/750 deg F/C, 12"Stem Back (B3B12-SS)
- PIC GAUGES Bimetal, 5", 20/240degF/C, 2-1/2"Stem Adj (B5A2-JJ)
- PIC GAUGES Bimetal, 1"Dial, 50/550deg.F, 5"Stem, 3.79mm (B1B5-R)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 200F (BTLRN348101)
- Pic Gauges Dial Thermometers