Shop All Dial Thermometers
Pic Gauges
Bimetal, 5", 50/550deg F/C, 9"Stem Back
Mfr # B5B9-RR
Zoro # G8049076
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2" NPT
- Connection Location Back Angle
- Accuracy 1% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # B5B9-RR
- Zoro # G8049076
- Country of Origin China
- Category Dial Thermometers
Dimensions
Connection Size | 1/2" NPT |
Details
Connection Location | Back Angle |
Accuracy | 1% Full Scale |
Description
Bimetal,5",50/550deg F/C,9"Stem Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Steel, Black (PEM198LF)
- BAKER INSTRUMENTS AVNC-300P Pressure Gauge, 0-300 PSI, (AVNC-300P-NIST)
- POMONA ELECTRONICS Mini Hook Test Lead, 48 In. L, Black (6244-48-0)
- DURAC PLUS Liquid In Glass Thermometer, -2 to 10C (B60600-0100)
- PIC GAUGES Thermometer, 3-1/2", 0-300degF, 5ftArmor FF (V35WFF-300)
- PIC GAUGES Bimetal, 5", 50/400deg F/C, 4" Stem Back (B5B4-PP)
- PIC GAUGES Bimetal, 5", 0/250degF/C, 2-1/2"Stem Adjust (B5A2-II)
- PIC GAUGES Bimetal, 5"Dial, 50/550 degF/C, 4"Stem Back (B5B4-RR)
- PIC GAUGES Bimetal, 5", 20/240degF/C, 2-1/2"Stem Adj (B5A2-JJ)
- PIC GAUGES Bimetal, 5", 200/1000deg F/C, 4" Stem Back (B5B4-TT)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NGA2)
- Pic Gauges Dial Thermometers