Shop All Dial Thermometers
Pic Gauges
Bimetal, 5", 50/550deg F/C, 12" Stem Adjust
Mfr # B5A12-RR
Zoro # G8048586
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 1% Full Scale
- Connection Location Adjustable Angle
- Connection Size 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # B5A12-RR
- Zoro # G8048586
- Country of Origin China
- Category Dial Thermometers
Dimensions
Connection Size | 1/2" NPT |
Details
Accuracy | 1% Full Scale |
Connection Location | Adjustable Angle |
Description
Bimetal,5",50/550deg F/C,12" Stem Adjust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Thermocouple Thermometer, 4 Input (SDL200)
- ZORO SELECT Pressure Gauge, Commercial, 0 to 600 psi, 1 1/2 in Dial, 1/8 in MNPT, Plastic, Black (4FMA3)
- ASHCROFT Carry Case (101B181-04)
- ASHCROFT Intrinsically Safe Transducer, 0to3000psi (A4SBM0242D03000#)
- PIC GAUGES Thermometer, 3-1/2", 0-300degF, 5ftArmor FF (V35WFF-300)
- PIC GAUGES Bimetal, 3", 150/750 deg F/C, 12"Stem Back (B3B12-SS)
- PIC GAUGES Bimetal, 3", 150/750degF/C, 2-1/2"Stem Back (B3B2-SS)
- PIC GAUGES Bimetal, 3", 25/125deg F/C, 2-1/2"Stem Back (B3B2-DD)
- PIC GAUGES Bimetal, 5", 0/250deg F/C, 4"Stem Adjust (B5A4-II)
- PIC GAUGES Bimetal, 5", 50/550deg F/C, 4"Stem Adjust (B5A4-RR)
- ZORO SELECT Bimetal Thermom, 2 In Dial, 50 to 550F (1NFX4)
- Pic Gauges Dial Thermometers