Shop All Dial Thermometers
Pic Gauges
Bimetal, 5", 50/400deg F/C, 4" Stem Back
Mfr # B5B4-PP
Zoro # G9070078
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2" NPT
- Connection Location Back Angle
- Accuracy 1% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # B5B4-PP
- Zoro # G9070078
- Country of Origin China
- Category Dial Thermometers
Dimensions
Connection Size | 1/2" NPT |
Details
Connection Location | Back Angle |
Accuracy | 1% Full Scale |
Description
Bimetal,5",50/400deg F/C,4" Stem Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Fluke TL27 Heavy Duty Test Lead Set, CAT III 1000 V, 10 A Rating, UL Listed, 1.5m (TL27)
- HONEYWELL Chart, 10.313 In, 0 to 1200, 1 Day, PK100 (BN 24001660-004)
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 3000 psi/kPa, 1/4 NPT Male Bottom Conn (25-100-3000-psi/kPa)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 500 PSI 2-1/2 Inch Dial 1/4 Inch NPT Bottom Mount (G7022-500)
- PIC GAUGES Bimetal, 1"Dial, 50/550deg.F, 5"Stem, 3.79mm (B1B5-R)
- PIC GAUGES Bimetal, 3", 0/150 deg F/C, 2-1/2"Stem Back (B3B2-EE)
- PIC GAUGES Bimetal, 3", 150/750degF/C, 2-1/2"Stem Back (B3B2-SS)
- PIC GAUGES Bimetal, 3", 50/300deg F/C, 2-1/2"Stem Back (B3B2-MM)
- PIC GAUGES Bimetal, 3", 0/250 deg F/C, 2-1/2"Stem Back (B3B2-II)
- PIC GAUGES Bimetal, 1"Dial, -40/160degF, 5"Stem, 3.79mm (B1B5-B)
- ROADPRO Easy-to-Read Dial Thermometer, 1.75" (RPCO-840)
- Pic Gauges Dial Thermometers