Shop All Dial Thermometers
Pic Gauges
Bimetal, 5", 20/240degF/C, 2-1/2"Stem Adj
Mfr # B5A2-JJ
Zoro # G8048927
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2" NPT
- Connection Location Adjustable Angle
- Accuracy 1% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # B5A2-JJ
- Zoro # G8048927
- Country of Origin China
- Category Dial Thermometers
Dimensions
Connection Size | 1/2" NPT |
Details
Connection Location | Adjustable Angle |
Accuracy | 1% Full Scale |
Description
Bimetal,5",20/240degF/C,2-1/2"Stem Adj
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Fluke TL223 Electrical Test Lead Set, AC220, TP1, TL224 (TL223)
- SHIMPO Stroboscope, LCD, 1125 Lux, 3 Hours (DT-326B)
- UEI TEST INSTRUMENTS Replacement Sensor (RLD15SENS)
- ELECTRIDUCT CAT6 Stranded Booted Flat Patch Cables- 15ft- Black (PATCH-FLAT-CAT6-15FT-5PK-BK)
- PIC GAUGES Bimetal, 5"Dial, 50/550 degF/C, 4"Stem Back (B5B4-RR)
- PIC GAUGES Bimetal, 5", 200/1000deg F/C, 4" Stem Back (B5B4-TT)
- PIC GAUGES Thermometer, 3-1/2", 0-300degF, 5ftArmor FF (V35WFF-300)
- PIC GAUGES Bimetal, 3", 150/750 deg F/C, 12"Stem Back (B3B12-SS)
- PIC GAUGES Bimetal, 5", 50/400deg F/C, 4" Stem Back (B5B4-PP)
- PIC GAUGES Bimetal, 3", 50/550deg F/C, 2-1/2"Stem Adj (B3A2-RR)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 150 to 750F (CBT25081)
- Pic Gauges Dial Thermometers