Shop All Dial Thermometers
Pic Gauges
Bimetal, 5", 20/240deg F/C, 12" Stem Adjust
Mfr # B5A12-JJ
Zoro # G8048531
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2" NPT
- Connection Location Adjustable Angle
- Accuracy 1% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # B5A12-JJ
- Zoro # G8048531
- Country of Origin China
- Category Dial Thermometers
Dimensions
Connection Size | 1/2" NPT |
Details
Connection Location | Adjustable Angle |
Accuracy | 1% Full Scale |
Description
Bimetal,5",20/240deg F/C,12" Stem Adjust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKER INSTRUMENTS AHNC-30P Pressure Gauge, 0-30 PSI (AHNC-30P)
- DWYER INSTRUMENTS Double Sight Flow Indicator, Brnz, 1-1/2In (SFI-300-1-1/2)
- ZORO SELECT Hook Clip Test Leads, Length 40 In, Red (4WRD3)
- DICKSON Chart, 4 In, 0 to 60, 24 Hour, PK60 (C029)
- PIC GAUGES Bimetal, 3", 50/300deg F/C, 2-1/2"Stem Back (B3B2-MM)
- PIC GAUGES Bimetal, 3", 150/750 deg F/C, 12"Stem Back (B3B12-SS)
- PIC GAUGES Bimetal, 5", 0/250degF/C, 2-1/2"Stem Adjust (B5A2-II)
- PIC GAUGES Bimetal, 1"Dial, 50/550deg.F, 5"Stem, 3.79mm (B1B5-R)
- PIC GAUGES Bimetal, 3", 50/400 deg F/C, 4"Stem Back (B3B4-PP)
- PIC GAUGES Thermometer, 3-1/2", 0-300degF, 5ftArmor FF (V35WFF-300)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT300R-0609)
- Pic Gauges Dial Thermometers