Shop All Dial Thermometers
Pic Gauges
Bimetal, 5", 200/1000deg F/C, 9"Stem Back
Mfr # B5B9-TT
Zoro # G8048769
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2" NPT
- Connection Location Back Angle
- Accuracy 1% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # B5B9-TT
- Zoro # G8048769
- Country of Origin China
- Category Dial Thermometers
Dimensions
Connection Size | 1/2" NPT |
Details
Connection Location | Back Angle |
Accuracy | 1% Full Scale |
Description
Bimetal,5",200/1000deg F/C,9"Stem Back
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208P)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 300 psi/kPa, 1/4 NPT Male Bottom Conn (25-400-300-psi/kPa)
- DICKSON Chart, 8 In, -20 to +50, 31 Day, PK60 (C482)
- ZORO SELECT 8" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F (23NU22)
- PIC GAUGES Bimetal, 1"Dial, 50/550deg.F, 5"Stem, 3.79mm (B1B5-R)
- PIC GAUGES Bimetal, 5"Dial, 50/550 degF/C, 4"Stem Back (B5B4-RR)
- PIC GAUGES Bimetal, 5", 50/550deg F/C, 9"Stem Back (B5B9-RR)
- PIC GAUGES Bimetal, 5", 200/1000deg F/C, 4" Stem Back (B5B4-TT)
- PIC GAUGES Bimetal, 3", 150/750degF/C, 2-1/2"Stem Back (B3B2-SS)
- PIC GAUGES Bimetal, 3", 0/250 deg F/C, 2-1/2"Stem Back (B3B2-II)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 200F (BTM32510D)
- Pic Gauges Dial Thermometers