Shop All Dial Thermometers
Pic Gauges
Bimetal, 5", 200/1000deg F/C, 6"Stem Adjust
Mfr # B5A6-TT
Zoro # G9070105
original price:
$91.71
19% off
new price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2" NPT
- Connection Location Adjustable Angle
- Accuracy 1% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # B5A6-TT
- Zoro # G9070105
- UPC # 00696735786823
- Country of Origin China
- Category Dial Thermometers
Dimensions
Connection Size | 1/2" NPT |
Details
Connection Location | Adjustable Angle |
Accuracy | 1% Full Scale |
Description
Bimetal,5",200/1000deg F/C,6"Stem Adjust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Dual Input Reference Thermometer Kit (1524-P4-156)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Stainless Steel, Silver (6001-2LH)
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM (24C512)
- ZORO SELECT Industrial Thermometer, -40 to 110 F (4LZN6)
- PIC GAUGES Bimetal, 1"Dial, -40/160degF, 5"Stem, 3.79mm (B1B5-B)
- PIC GAUGES Bimetal, 5", 200/1000deg F/C, 4" Stem Back (B5B4-TT)
- PIC GAUGES Bimetal, 3", 0/150 deg F/C, 2-1/2"Stem Back (B3B2-EE)
- PIC GAUGES Thermometer, 3-1/2", 0-250degF, 5ftArmor FF (V35WFF-250-SF)
- PIC GAUGES Bimetal, 5", 50/550deg F/C, 4"Stem Adjust (B5A4-RR)
- PIC GAUGES Bimetal, 3", 50/550deg F/C, 2-1/2"Stem Adj (B3A2-RR)
- TEL-TRU 3In 1/2In 4In 50-250F Npt Bimetal Thermometer (BC350R)
- Pic Gauges Dial Thermometers