Shop All Dial Thermometers
Pic Gauges
Bimetal, 5", 150/750deg F/C, 4"Stem Adjust
Mfr # B5A4-SS
Zoro # G8048848
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2" NPT
- Connection Location Adjustable Angle
- Accuracy 1% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # B5A4-SS
- Zoro # G8048848
- Country of Origin China
- Category Dial Thermometers
Dimensions
Connection Size | 1/2" NPT |
Details
Connection Location | Adjustable Angle |
Accuracy | 1% Full Scale |
Description
Bimetal,5",150/750deg F/C,4"Stem Adjust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slump Cone Test Set, Portable (5DPD7)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 14, 1 Day, PK100 (PW 00214417 24H)
- FLUKE Test Lead Kit, 10A, 59 In. L (Fluke-TL220)
- TRIPLETT Anemometer, 40 to 5,900fpm, -4 to 140F (CFM400-NIST)
- PIC GAUGES Bimetal, 3", 25/125deg F/C, 2-1/2"Stem Back (B3B2-DD)
- PIC GAUGES Thermometer, 3-1/2", 0-250degF, 5ftArmor FF (V35WFF-250-SF)
- PIC GAUGES Thermometer, 3-1/2", 0-300degF, 5ftArmor FF (V35WFF-300)
- PIC GAUGES Bimetal, 5", 0/250deg F/C, 4"Stem Adjust (B5A4-II)
- PIC GAUGES Bimetal, 5", 200/1000deg F/C, 4" Stem Back (B5B4-TT)
- PIC GAUGES Bimetal, 3"Dial, 50/550degF/C, 12"S Stem (B3S12-RR)
- REOTEMP Bimetal Thermom, 5 In Dial, -40 to 120F (BB090CF21)
- Pic Gauges Dial Thermometers