Shop All Dial Thermometers
Pic Gauges
Bimetal, 5", 0/300deg F/C, 18"Stem Adjust
Mfr # B5A18-MM
Zoro # G8048507
product price: $75.89
/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2" NPT
- Connection Location Adjustable Angle
- Accuracy 1% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # B5A18-MM
- Zoro # G8048507
- Country of Origin China
- Category Dial Thermometers
Dimensions
Connection Size | 1/2" NPT |
Details
Connection Location | Adjustable Angle |
Accuracy | 1% Full Scale |
Description
Bimetal,5",0/300deg F/C,18"Stem Adjust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02B600#)
- POMONA ELECTRONICS Binding Post, 30VAC/60VDC, Black (1452)
- REED INSTRUMENTS Non-Contact Voltage Detector with Flashlight (R5110)
- KLEIN TOOLS Slim Digital Multimeter, TRMS Auto-Ranging, 600V, Temp (MM450)
- PIC GAUGES Bimetal, 3", 0/150 deg F/C, 4"Stem Back (B3B4-EE)
- PIC GAUGES Bimetal, 5", 0/250degF/C, 2-1/2"Stem Adjust (B5A2-II)
- PIC GAUGES Bimetal, 5", 50/550deg F/C, 4"Stem Adjust (B5A4-RR)
- PIC GAUGES Bimetal, 3", 150/750degF/C, 2-1/2"Stem Back (B3B2-SS)
- PIC GAUGES Bimetal, 3", 25/125deg F/C, 2-1/2"Stem Back (B3B2-DD)
- PIC GAUGES Bimetal, 5", 200/1000deg F/C, 6"Stem Adjust (B5A6-TT)
- TEL-TRU 3In 1/2In 4In 50-250F Npt Bimetal Thermometer (BC350R)
- Pic Gauges Dial Thermometers