Shop All Dial Thermometers
Pic Gauges
Bimetal, 5", 0/250degF/C, 2-1/2"Stem Adjust
Mfr # B5A2-II
Zoro # G8048638
product price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2" NPT
- Connection Location Adjustable Angle
- Accuracy 1% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # B5A2-II
- Zoro # G8048638
- Country of Origin China
- Category Dial Thermometers
Dimensions
Connection Size | 1/2" NPT |
Details
Connection Location | Adjustable Angle |
Accuracy | 1% Full Scale |
Description
Bimetal,5",0/250degF/C,2-1/2"Stem Adjust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEKSLER Siphon, Gauge, 1/4 In (CPSS4)
- WIKA Ti.52 1/2In 9In 50-300F Npt Bimetal Thermometer (TI.52)
- COOPER-ATKINS Cooper Vertical Glass Tube Refrigerated Freezer Thermometer (330-0-1)
- LANG TOOLS 2 x 30' Magnetic Retractable Test Leads (1138)
- PIC GAUGES Bimetal, 3", 50/400 deg F/C, 4"Stem Back (B3B4-PP)
- PIC GAUGES Bimetal, 3", 0/150 deg F/C, 4"Stem Back (B3B4-EE)
- PIC GAUGES Bimetal, 5", 20/240degF/C, 2-1/2"Stem Adj (B5A2-JJ)
- PIC GAUGES Bimetal, 5"Dial, 50/550 degF/C, 4"Stem Back (B5B4-RR)
- PIC GAUGES Bimetal, 3", 150/750 deg F/C, 12"Stem Back (B3B12-SS)
- PIC GAUGES Bimetal, 3", 0/150 deg F/C, 2-1/2"Stem Back (B3B2-EE)
- VEE GEE Compost Dial Thermometer (82200-36)
- Pic Gauges Dial Thermometers