Shop All Dial Thermometers
Pic Gauges
Bimetal, 5", 0/250deg F/C, 4"Stem Adjust
Mfr # B5A4-II
Zoro # G8048796
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2" NPT
- Connection Location Adjustable Angle
- Accuracy 1% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # B5A4-II
- Zoro # G8048796
- Country of Origin China
- Category Dial Thermometers
Dimensions
Connection Size | 1/2" NPT |
Details
Connection Location | Adjustable Angle |
Accuracy | 1% Full Scale |
Description
Bimetal,5",0/250deg F/C,4"Stem Adjust
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Proving Unit (PRV240FS)
- DIXON Standard Dry Gauge, 0 to 60 psi, 1/4 in Connection, 2 in Dial, +/- 3-2-3 % (GC220)
- SPECTROLINE Fluorescent Dye Cleaner (128484)
- WINTERS Industrial Thermowell, 3.5in. Stem, Brass (TIW03LF)
- PIC GAUGES Bimetal, 5", 0/250degF/C, 2-1/2"Stem Adjust (B5A2-II)
- PIC GAUGES Bimetal, 5", 50/550deg F/C, 4"Stem Adjust (B5A4-RR)
- PIC GAUGES Bimetal, 1"Dial, 50/550deg.F, 5"Stem, 3.79mm (B1B5-R)
- PIC GAUGES Bimetal, 3", 0/250 deg F/C, 2-1/2"Stem Back (B3B2-II)
- PIC GAUGES Bimetal, 1"Dial, -40/160degF, 5"Stem, 3.79mm (B1B5-B)
- PIC GAUGES Bimetal, 3", 0/150 deg F/C, 4"Stem Back (B3B4-EE)
- HEADWIND CONSUMER Ezread Indoor/Outdoor Dial Thermometer (840-1210)
- Pic Gauges Dial Thermometers