Shop All Dial Thermometers
Pic Gauges
Bimetal, 5", 0/250deg F/C, 12"Stem Back
Mfr # B5B12-II
Zoro # G8048839
product price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2" NPT
- Connection Location Back Angle
- Accuracy 1% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # B5B12-II
- Zoro # G8048839
- Country of Origin China
- Category Dial Thermometers
Dimensions
Connection Size | 1/2" NPT |
Details
Connection Location | Back Angle |
Accuracy | 1% Full Scale |
Description
Bimetal,5",0/250deg F/C,12"Stem Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Replacement Gauge, 2-1/2" x 400 PSI, 1/4" NPT Inlet (A400)
- DICKSON Chart, 8 In, -20 to +50, 24 Hr, PK60 (C472)
- EXTECH Thermocouple Thermometer, 1 Input, Type K (EA11A)
- EXTECH LED Light Meter, LCD (LT40-NIST)
- PIC GAUGES Bimetal, 1"Dial, 50/550deg.F, 5"Stem, 3.79mm (B1B5-R)
- PIC GAUGES Bimetal, 3", 0/150 deg F/C, 2-1/2"Stem Back (B3B2-EE)
- PIC GAUGES Thermometer, 3-1/2", 0-250degF, 5ftArmor FF (V35WFF-250-SF)
- PIC GAUGES Bimetal, 3", 25/125deg F/C, 2-1/2"Stem Back (B3B2-DD)
- PIC GAUGES Bimetal, 5", 200/1000deg F/C, 6"Stem Adjust (B5A6-TT)
- PIC GAUGES Bimetal, 3", 0/250 deg F/C, 2-1/2"Stem Back (B3B2-II)
- REOTEMP Bimetal Therm, 2-3/8 In Dial, -10to100C (HH1202C53PS)
- Pic Gauges Dial Thermometers