Shop All Dial Thermometers
Pic Gauges
Bimetal, 5", 0/150deg F/C, 4"Stem Adjust
Mfr # B5A4-EE
Zoro # G8048875
product price: $71.35
/ea
$71.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2" NPT
- Connection Location Adjustable Angle
- Accuracy 1% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # B5A4-EE
- Zoro # G8048875
- Country of Origin China
- Category Dial Thermometers
Dimensions
Connection Size | 1/2" NPT |
Details
Connection Location | Adjustable Angle |
Accuracy | 1% Full Scale |
Description
Bimetal,5",0/150deg F/C,4"Stem Adjust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Digital Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Metal, Gray (302074SD02L1000BL)
- ASHCROFT Pressure Transducer, Range 0 to 30 psi (K17MO242C130#XFM)
- DWYER INSTRUMENTS Humidity Transducer, 15 to 35VDC (RHP-2D20)
- ZORO SELECT Metal Wrist Strap Kit, Features: Lead-free, RoHS Compliant (4ECW2)
- PIC GAUGES Bimetal, 3"Dial, 50/550degF/C, 12"S Stem (B3S12-RR)
- PIC GAUGES Bimetal, 5"Dial, 50/550 degF/C, 4"Stem Back (B5B4-RR)
- PIC GAUGES Bimetal, 3", 150/750degF/C, 2-1/2"Stem Back (B3B2-SS)
- PIC GAUGES Bimetal, 3", 0/150 deg F/C, 2-1/2"Stem Back (B3B2-EE)
- PIC GAUGES Thermometer, 3-1/2", 0-250degF, 5ftArmor FF (V35WFF-250-SF)
- PIC GAUGES Bimetal, 3", 0/250 deg F/C, 2-1/2"Stem Back (B3B2-II)
- REOTEMP Bimetal Thermom, 5 In Dial, -40 to 120F (BB090CF21)
- Pic Gauges Dial Thermometers