Shop All Dial Thermometers
Pic Gauges
Bimetal, 3", 50/550deg F/C, 4"Stem Adjust
Mfr # B3A4-RR
Zoro # G8048148
product price: $64.69
/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2" NPT
- Connection Location Adjustable Angle
- Accuracy 1% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # B3A4-RR
- Zoro # G8048148
- UPC # 00173486952627
- Country of Origin China
- Category Dial Thermometers
Dimensions
Connection Size | 1/2" NPT |
Details
Connection Location | Adjustable Angle |
Accuracy | 1% Full Scale |
Description
Bimetal,3",50/550deg F/C,4"Stem Adjust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS Dual Differential Input Manometer, 9V (EM152)
- EXTECH Photoelectric Sensor (461957)
- SPER SCIENTIFIC Indoor/Outdoor Humidity/Temperature Monitor (800027)
- SIMPSON ELECTRIC Panel Meter 3-1/2, 120Vac, 5Aac (F351460)
- PIC GAUGES Bimetal, 5", 0/250deg F/C, 4"Stem Adjust (B5A4-II)
- PIC GAUGES Bimetal, 5", 200/1000deg F/C, 4" Stem Back (B5B4-TT)
- PIC GAUGES Bimetal, 5", 20/240degF/C, 2-1/2"Stem Adj (B5A2-JJ)
- PIC GAUGES Thermometer, 3-1/2", 0-250degF, 5ftArmor FF (V35WFF-250-SF)
- PIC GAUGES Bimetal, 3", 0/150 deg F/C, 4"Stem Back (B3B4-EE)
- PIC GAUGES Bimetal, 1"Dial, 50/550deg.F, 5"Stem, 3.79mm (B1B5-R)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 150 to 750F (BTM3408D)
- Pic Gauges Dial Thermometers