Shop All Dial Thermometers
Pic Gauges
Bimetal, 3", 50/550deg F/C, 2-1/2"Stem Adj
Mfr # B3A2-RR
Zoro # G8048209
product price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2" NPT
- Connection Location Adjustable Angle
- Accuracy 1% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # B3A2-RR
- Zoro # G8048209
- Country of Origin China
- Category Dial Thermometers
Dimensions
Connection Size | 1/2" NPT |
Details
Connection Location | Adjustable Angle |
Accuracy | 1% Full Scale |
Description
Bimetal,3",50/550deg F/C,2-1/2"Stem Adj
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON ELECTRIC Slm 884-2/890-2 W/Calbrtr Sound (40006)
- WGTC Differential Pressure Gauge, 0 to 100 psi (EA14C)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube (1/8" dia. X 6"L) with 1-1/2" tip (167-6)
- FLUKE Lithium-Ion Battery, 7.4V, 3000mAh (BP500)
- PIC GAUGES Bimetal, 3", 50/300deg F/C, 2-1/2"Stem Back (B3B2-MM)
- PIC GAUGES Bimetal, 3", 0/150 deg F/C, 4"Stem Back (B3B4-EE)
- PIC GAUGES Bimetal, 3", 150/750degF/C, 2-1/2"Stem Back (B3B2-SS)
- PIC GAUGES Bimetal, 5", 200/1000deg F/C, 6"Stem Adjust (B5A6-TT)
- PIC GAUGES Bimetal, 5", 0/250degF/C, 9"Stem Adjustable (B5A9-II)
- PIC GAUGES Bimetal, 3"Dial, 50/550degF/C, 12"S Stem (B3S12-RR)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 150 to 750F (BTM3258D)
- Pic Gauges Dial Thermometers