Pic Gauges

Bimetal, 3", 50/300deg F/C, 2-1/2"Stem Adj


original price: $72.67
22% off
new price: $56.39
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Connection Size 1/2" NPT
  • Connection Location Back Angle
  • Accuracy 1% Full Scale
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Connection Size 1/2" NPT

Details

Connection Location Back Angle
Accuracy 1% Full Scale

Description

Bimetal,3",50/300deg F/C,2-1/2"Stem Adj

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.