Shop All Dial Thermometers
Pic Gauges
Bimetal, 3", -40/160 deg F/C, 4"Stem Back
Mfr # B3B4-BB
Zoro # G8048367
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 1% Full Scale
- Connection Location Back Angle
- Connection Size 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # B3B4-BB
- Zoro # G8048367
- Country of Origin China
- Category Dial Thermometers
Dimensions
Connection Size | 1/2" NPT |
Details
Accuracy | 1% Full Scale |
Connection Location | Back Angle |
Description
Bimetal,3",-40/160 deg F/C,4"Stem Back
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ACCUTRAK Ultrasonic Leak Detector, Pro Kit (VPE-GN PRO)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NGB6)
- EXTECH Laser Tachometer, 0.5 to 20,000 rpm (461995)
- DICKSON Chart, 8 In, -20 to +50, 24 Hr, PK60 (C472)
- PIC GAUGES Bimetal, 5", 20/240degF/C, 2-1/2"Stem Adj (B5A2-JJ)
- PIC GAUGES Bimetal, 3", 0/150 deg F/C, 4"Stem Back (B3B4-EE)
- PIC GAUGES Bimetal, 3", 0/250 deg F/C, 2-1/2"Stem Back (B3B2-II)
- PIC GAUGES Bimetal, 3", 150/750 deg F/C, 12"Stem Back (B3B12-SS)
- PIC GAUGES Bimetal, 5", 50/550deg F/C, 9"Stem Back (B5B9-RR)
- PIC GAUGES Bimetal, 5", 0/250deg F/C, 4"Stem Adjust (B5A4-II)
- PIC GAUGES Bimetal, 5", 200/1000deg F/C, 4" Stem Back (B5B4-TT)
- Pic Gauges Dial Thermometers