Shop All Dial Thermometers
Pic Gauges
Bimetal, 3", -40/120 deg F/C, 12"Stem Back
Mfr # B3B12-AA
Zoro # G8048251
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2" NPT
- Connection Location Back Angle
- Accuracy 1% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # B3B12-AA
- Zoro # G8048251
- Country of Origin China
- Category Dial Thermometers
Dimensions
Connection Size | 1/2" NPT |
Details
Connection Location | Back Angle |
Accuracy | 1% Full Scale |
Description
Bimetal,3",-40/120 deg F/C,12"Stem Back
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Compound Gauge, -30 to 0 to 300 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404CH)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204D)
- DWYER INSTRUMENTS Duct Temp Probe, 10K Ohm Type 2, 4 In L (TE-DFN-B0444-00)
- ELESA Brass bosses, HVF.66-1/4 (HVF. (G1/4 - G3/8 - G1/2))
- PIC GAUGES Bimetal, 5", 50/550deg F/C, 9"Stem Back (B5B9-RR)
- PIC GAUGES Bimetal, 3", 150/750 deg F/C, 12"Stem Back (B3B12-SS)
- PIC GAUGES Bimetal, 3", 0/250 deg F/C, 2-1/2"Stem Back (B3B2-II)
- PIC GAUGES Bimetal, 5", 200/1000deg F/C, 4" Stem Back (B5B4-TT)
- PIC GAUGES Bimetal, 5", 200/1000deg F/C, 6"Stem Adjust (B5A6-TT)
- PIC GAUGES Bimetal, 3", 25/125deg F/C, 2-1/2"Stem Back (B3B2-DD)
- DWYER INSTRUMENTS Bimetal Themometer, 250 F Therm 2 Dial (BTB22551)
- Pic Gauges Dial Thermometers