Shop All Dial Thermometers
Pic Gauges
Bimetal, 3", 25/125deg F/C, 2-1/2"Stem Back
Mfr # B3B2-DD
Zoro # G9070111
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2" NPT
- Connection Location Back Angle
- Accuracy 1% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # B3B2-DD
- Zoro # G9070111
- Country of Origin China
- Category Dial Thermometers
Dimensions
Connection Size | 1/2" NPT |
Details
Connection Location | Back Angle |
Accuracy | 1% Full Scale |
Description
Bimetal,3",25/125deg F/C,2-1/2"Stem Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Transducer, 0-15psi, 36 In Lead (626-07-GH-P1-E1-S1)
- SPERRY INSTRUMENTS Heavy-Duty Continuity Tester (CT6101)
- HYDAC BACK PRESSURE 1/2IN FLOW INDICATOR (VR2D.1/-L24)
- PIC GAUGES Air Gauge, 2-1/2", 0/160psi, 1/4" (101D-254F)
- PIC GAUGES Bimetal, 3", 0/200 deg F/C, 2-1/2"Stem Back (B3B2-GG)
- PIC GAUGES Bimetal, 3"Dial, 50/550degF/C, 12"S Stem (B3S12-RR)
- PIC GAUGES Bimetal, 3", 150/750degF/C, 2-1/2"Stem Back (B3B2-SS)
- PIC GAUGES Bimetal, 5", 50/550deg F/C, 9"Stem Back (B5B9-RR)
- PIC GAUGES Bimetal, 5", 0/250degF/C, 2-1/2"Stem Adjust (B5A2-II)
- PIC GAUGES Bimetal, 3", 50/300deg F/C, 2-1/2"Stem Back (B3B2-MM)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NGB5)
- Pic Gauges Dial Thermometers