Shop All Dial Thermometers
Pic Gauges
Bimetal, 3", 150/750degF/C, 2-1/2"Stem Back
Mfr # B3B2-SS
Zoro # G8048315
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2" NPT
- Connection Location Back Angle
- Accuracy 1% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # B3B2-SS
- Zoro # G8048315
- Country of Origin China
- Category Dial Thermometers
Dimensions
Connection Size | 1/2" NPT |
Details
Connection Location | Back Angle |
Accuracy | 1% Full Scale |
Description
Bimetal,3",150/750degF/C,2-1/2"Stem Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL Pin/Pinless Moisture Meter with Temp/RH (MMH800)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMW4)
- WINTERS Pressure Gauge, 0 to 80 psi, 1/4 in MNPT, Plastic, Black (PFE3932R1)
- ACCUSPLIT Accusplit AX625 Pro Series Stopwatch (AX625)
- PIC GAUGES Bimetal, 5", 50/400deg F/C, 4" Stem Back (B5B4-PP)
- PIC GAUGES Bimetal, 3", 50/400 deg F/C, 4"Stem Back (B3B4-PP)
- PIC GAUGES Bimetal, 3", 0/250 deg F/C, 2-1/2"Stem Back (B3B2-II)
- PIC GAUGES Bimetal, 3"Dial, 50/550degF/C, 12"S Stem (B3S12-RR)
- PIC GAUGES Bimetal, 1"Dial, 50/550deg.F, 5"Stem, 3.79mm (B1B5-R)
- PIC GAUGES Bimetal, 1"Dial, -40/160degF, 5"Stem, 3.79mm (B1B5-B)
- REOTEMP Bimetal Thermom, 2 In Dial, 0 to 500F, Case Material: Aluminum (SUR50FV2)
- Pic Gauges Dial Thermometers